Shop URO PARTS

00 Bmw 323Ci 2494/00-99 Bmw 323I 2494/06 Elec Fuel Pump, 16141182842

  • Mfr # 16141182842

  • Zoro # G4573708


product price:  $97.55
/ea

Key Features

Includes
Fuel Sending Unit
Pressure
5 psi to 90 psi
Flow Rate
34 GPH
Outlet Type
Barbed
Outlet Outside Diameter
0.357 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16141182842
Zoro #
G4573708
UPC #
-
Country of Origin
Unknown

Dimensions

Outlet Outside Diameter
0.357 in

Details

Includes
Fuel Sending Unit
Pressure
5 psi to 90 psi
Flow Rate
34 GPH
Outlet Type
Barbed
Inlet Type
Filter
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.