Shop URO PARTS
See all product information
Create Account
01 Aud A4 1781/06-02 Aud A4 Amb/01 Aud A Tim Belt Tensio, 06B109477A
- Mfr # 06B109477A
- Zoro # G8872450
product price:Â
$
49.79
/ea
Key Features
Material
Aluminum
Width
82 mm
Includes
Mounting Bracket
Number of Pulleys
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06B109477A
- Zoro #
- G8872450
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 82 mm
Details
- Material
- Aluminum
- Includes
- Mounting Bracket
- Number of Pulleys
- 1
Restrictions
This item has been restricted from sale in the following states:
CA