02-08 Mini Cooper "S" Tensioner Pully, 11287549588

  • Mfr # 11287549588

  • Zoro # G8874690


product price: $37.69
/ea

Key Features

Material
Aluminum
Belt Type
Serpentine
Width
1.03 in
Outside Diameter
2.76 in
Inside Diameter
0.476 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11287549588
Zoro #
G8874690
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.03 in
Outside Diameter
2.76 in
Inside Diameter
0.476 in

Details

Material
Aluminum
Belt Type
Serpentine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.