03-01 Bmw 525I/00-97 Bmw 528I/03-01 Bmw Control Arm, 31121094234
- Mfr # 31121094234
- Zoro # G5294629
product price:Â
$
46.89
/ea
Key Features
Bushing Material
Rubber / Steel
Dust Boot Color
Black
Ball Joint Stud Type
Threaded
Features
Pre-greased
Mounting Style
Press In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31121094234
- Zoro #
- G5294629
- UPC #
- -
- Country of Origin
- Unknown
- Bushing Material
- Rubber / Steel
- Dust Boot Color
- Black
- Ball Joint Stud Type
- Threaded
- Features
- Pre-greased
- Mounting Style
- Press In
- Adjustable
- No
- Position
- Front Right Lower
- Includes
- Ball Joint Included, Bushings Included, Dust Boot Included, Grease Fitting Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.