03-06 Porsche Cayenne Idler Pulley, 94810211901

  • Mfr # 94810211901

  • Zoro # G1993799


product price:  $54.89
/ea

Key Features

Material
Polyamide
Width
1.18 in
Inside Diameter
0.67 in
Outside Diameter
2.97 in
Number of Grooves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94810211901
Zoro #
G1993799
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.18 in
Inside Diameter
0.67 in
Outside Diameter
2.97 in

Details

Material
Polyamide
Number of Grooves
7

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.