
04-09 Jaguar Vandn Plas-Xj8-Xjr:Fr Right Control Arm, C2C38957
Mfr # C2C38957
Zoro # G5373071
product price:Â $90.99
/ea
Free Shipping & Returns
Key Features
Position
Front Left Upper
Ball Joint Housing Material
High Strength Steel
Ball Joint Stud Type
Threaded
Ball Stub Thread Size
M12 x 1.75
Adjustable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2C38957
Zoro #
G5373071
UPC #
847603073754
Country of Origin
Unknown
Dimensions
Ball Stub Thread Size
M12 x 1.75
Ball Stud Nut Wrench Size
18mm
Details
Position
Front Left Upper
Ball Joint Housing Material
High Strength Steel
Ball Joint Stud Type
Threaded
Adjustable
No
Dust Boot Material
Polychloroprene
Features
Pre-greased
Ball Joint Bearing Material
Metal
Includes
Ball Joint Included, Bushings Included, Dust Boot Included, Locking Nut Included
Adjustment Range (deg)
45 Degrees
Dust Boot Color
Black
Mounting Style
Bolt In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.