
05-07 Vw Jetta Tdi Tensioner, 03G903315C
Mfr # 03G903315C
Zoro # G6813428
product price:Â $35.06
/eaKey Features
Material
Aluminum
Width
26 mm
Outside Diameter
70 mm
Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
03G903315C
Zoro #
G6813428
UPC #
-
Country of Origin
Unknown
Dimensions
Width
26 mm
Outside Diameter
70 mm
Details
Material
Aluminum
Belt Type
Serpentine
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.