87-93 Bmw 325I/84-87 Bmw 325E:Front Fog Light Lens, 63211468127
- Mfr # 63211468127
- Zoro # G1800982
product price:Â
$
21.19
/ea
Key Features
Bulb Shape
Square
Length
149.5 mm
Width
85.5 mm
Housing Color
Clear
Features
OE-fit, fog light lenses, UV-resistant, scratch-resistant, crystal-clear/amber, restores illumination, enhances appearance,
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63211468127
- Zoro #
- G1800982
- UPC #
- -
- Country of Origin
- Unknown
- Bulb Shape
- Square
- Housing Color
- Clear
- Features
- OE-fit, fog light lenses, UV-resistant, scratch-resistant, crystal-clear/amber, restores illumination, enhances appearance,
- Mounting Hole Quantity
- 2
Dimensions
- Length
- 149.5 mm
- Width
- 85.5 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.