91-06 Bmw Tensioner Assem, 11281427252

  • Mfr # 11281427252

  • Zoro # G8882217


product price:  $41.69
/ea

Key Features

Material
Aluminum
Belt Type
Serpentine
Width
26 mm
Outside Diameter
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11281427252
Zoro #
G8882217
UPC #
-
Country of Origin
Unknown

Dimensions

Width
26 mm
Outside Diameter
70 mm

Details

Material
Aluminum
Belt Type
Serpentine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.