Shop URO PARTS
See all product information
92-88 Bmw 735I/92-88 Bmw 735Il/94-93 Bmw Tie Rod, 32211138850
Mfr # 32211138850
Zoro # G5300551
product price:Â $35.35
/eaKey Features
Material
High Strength Steel
Length
695 mm
Color
Black
Thread Diameter
10 mm
Grade Type
Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32211138850
Zoro #
G5300551
UPC #
-
Country of Origin
Unknown
Dimensions
Length
695 mm
Thread Diameter
10 mm
Details
Material
High Strength Steel
Color
Black
Grade Type
Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.