
93-98 Volvo Breather Hose, 9146488
Mfr # 9146488
Zoro # G9368382
product price: $1.65
/ea
Sold in multiples of 7 for $11.55
Key Features
Features
Durable, heat- and oil-resistant material, 24-month unlimited mileage warranty, OE-fit replacement restores crankcase breather and emission control.
Color
Black
Material
EPDM
Molded
Yes
Number Of Hose Connectors
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9146488
Zoro #
G9368382
UPC #
884109575450
Country of Origin
Unknown
Details
Features
Durable, heat- and oil-resistant material, 24-month unlimited mileage warranty, OE-fit replacement restores crankcase breather and emission control.
Color
Black
Material
EPDM
Molded
Yes
Number Of Hose Connectors
2
Number of Branches
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.