Shop URO PARTS
See all product information
Create Account
97-94 Vol 850 2319/97-93 Vol 850 2435/94 Idler Pulley, 9146139
- Mfr # 9146139
- Zoro # G1997551
product price:Â
$
23.39
/ea
Key Features
Material
Polyamide
Outside Diameter
3.47 in
Inside Diameter
0.32 in
Width
1.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9146139
- Zoro #
- G1997551
- UPC #
- 847603023490
- Country of Origin
- Unknown
- Material
- Polyamide
Dimensions
- Outside Diameter
- 3.47 in
- Inside Diameter
- 0.32 in
- Width
- 1.03 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.