98-02 Jag Vanden Plas-Xj8-Xjr:Fr Left Shock Mount, Mnc2169Be

  • Mfr # MNC2169BE

  • Zoro # G1647518


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Strut Mount Location
Front Left
Shock Mount Location
Front
Adjustable
No
Shock Mounting Hole Diameter (in)
0.464 in
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNC2169BE
Zoro #
G1647518
UPC #
847603075789
Country of Origin
Unknown

Dimensions

Shock Mounting Hole Diameter (in)
0.464 in

Details

Strut Mount Location
Front Left
Shock Mount Location
Front
Adjustable
No
Number of Holes
5
Includes
Insulator Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.