Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACCESSORY DRIVE BELT TENSIONER

  • Mfr # GM1413170

  • Zoro # G202043758


product price: $30.29
/ea

Key Features

Belt Type
V-Belt
Outside Diameter
2.75 in
Number of Pulleys
1
Inside Diameter
0.67 in
Pulley Outside Diameter (mm)
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM1413170
Zoro #
G202043758
UPC #
194000000000
Country of Origin
Unknown

Dimensions

Outside Diameter
2.75 in
Inside Diameter
0.67 in
Pulley Outside Diameter (mm)
70 mm
Pulley Inside Diameter (mm)
17 mm
Pulley Width - Belt Tensioners and Tension Pulleys
28 mm
Width
1.1 in

Details

Belt Type
V-Belt
Number of Pulleys
1
Material
PP
Flanged
Yes
Surface Finish
Grooved
Number Of Pulley Grooves
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.