Zoro Homepage

Belt Tensioner Pulley, 1122000970P

  • Mfr # 1122000970P

  • Zoro # G8874316


product price: $17.89
/ea

Key Features

Material
Polyamide 6
Belt Type
Serpentine
Inside Diameter
16.87 mm
Outside Diameter
96.41 mm
Width
26.22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122000970P
Zoro #
G8874316
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
16.87 mm
Outside Diameter
96.41 mm
Width
26.22 mm

Details

Material
Polyamide 6
Belt Type
Serpentine
Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.