Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bmw V8 & V12 Models

  • Mfr # 17417504732

  • Zoro # G100567127


original price: $49.39
10% off
new price: $44.45
/ea

Key Features

Features
Flexible Blades
Material
Polyamide 6-6
Thickness
2.19 mm
Color
Black
Hub Depth
43.31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17417504732
Zoro #
G100567127
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
2.19 mm
Hub Depth
43.31 mm

Details

Features
Flexible Blades
Material
Polyamide 6-6
Color
Black
Hub Material
Steel

Description

Bmw V8 & V12 Models

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.