
Brake Pad Sensor, 34356792567
Mfr # 34356792567
Zoro # G4250131
product price: $9.59
/eaKey Features
Includes
Wiring Harness
Terminal Type
Pin
Connector Type
Female
Wiring Harness Length
910 mm
Connector Shape
Slot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34356792567
Zoro #
G4250131
UPC #
-
Country of Origin
Unknown
Dimensions
Wiring Harness Length
910 mm
Details
Includes
Wiring Harness
Terminal Type
Pin
Connector Type
Female
Connector Shape
Slot
Number of Connectors
1
Number of Terminals
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.