
Bushing, 2033260281
Mfr # 2033260281
Zoro # G1693858
product price: $3.69
/eaSold in multiples of 3 for $11.07
Key Features
Inside Diameter
14.2 mm
Number Of Bushings
1
Height
38 mm
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2033260281
Zoro #
G1693858
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Diameter
14.2 mm
Height
38 mm
Details
Number Of Bushings
1
Material
EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.