Zoro Homepage

Bushing, 31351090263

  • Mfr # 31351090263

  • Zoro # G1688203


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Length
60.7 mm
Width
52.9 mm
Height
51.3 mm
Inside Diameter
23.9 mm
Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31351090263
Zoro #
G1688203
UPC #
-
Country of Origin
Unknown

Dimensions

Length
60.7 mm
Width
52.9 mm
Height
51.3 mm
Inside Diameter
23.9 mm

Details

Material
Natural Rubber
Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.