Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Arm, 31121139987

  • Mfr # 31121139987

  • Zoro # G100549659


product price: $46.15
/ea

Key Features

Ball Joint Housing Material
High Strength Steel
Position
Front Left Lower
Features
Pre-greased
Dust Boot Color
Black
Ball Stud Nut Wrench Size
22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31121139987
Zoro #
G100549659
UPC #
-
Country of Origin
Unknown

Dimensions

Ball Stud Nut Wrench Size
22mm
Ball Stub Thread Size
M14x1.50

Details

Ball Joint Housing Material
High Strength Steel
Position
Front Left Lower
Features
Pre-greased
Dust Boot Color
Black
Ball Joint Stud Type
Threaded
Mounting Style
Bolt-in
Ball Joint Bearing Material
Metal
Dust Boot Material
Neoprene
Includes
Ball Joint Included, Bushings Included, Dust Boot Included, Locking Nut Included
Adjustable
No
Adjustment Range (deg)
45 Degrees

Description

Bmw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.