Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crankcase Vent

  • Mfr # 06F129101P

  • Zoro # G800567298


product price: $30.79
/ea

Key Features

Outside Diameter
22.85 mm; 27 mm
Material
Polyamide 6
Number of Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06F129101P
Zoro #
G800567298
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
22.85 mm; 27 mm

Details

Material
Polyamide 6
Number of Ports
4

Description

Crankcase Vent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.