Zoro Homepage

Crankcase Vent Valve, 11157563506

  • Mfr # 11157563506

  • Zoro # G3544089


original price: $12.79
10% off
new price: $11.49
/ea

Key Features

Material
Polyamide 6
Port Outside Diameter
21.5 mm
Number of Ports
2
Number of Mounting Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11157563506
Zoro #
G3544089
UPC #
-
Country of Origin
Unknown

Dimensions

Port Outside Diameter
21.5 mm

Details

Material
Polyamide 6
Number of Ports
2
Number of Mounting Holes
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.