Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CRANKSHAFT PULLEY

  • Mfr # 11281735358

  • Zoro # G502043595


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Diameter (mm)
124.23 mm
Material
Aluminum
Width
52.4 mm
Pulley Type - Belt Tensioners and Tension Pulleys
Crankshaft
Outside Diameter
128.86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11281735358
Zoro #
G502043595
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter (mm)
124.23 mm
Width
52.4 mm
Outside Diameter
128.86 mm
Inside Diameter
45.08 mm

Details

Material
Aluminum
Pulley Type - Belt Tensioners and Tension Pulleys
Crankshaft
Finish
Black
Belt Type
Serpentine
Groove Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.