
Dodge-Freightliner-Mbenz, 6112000570
Mfr # 6112000570
Zoro # G100434221
product price: $34.59
/eaKey Features
Mounting Hole Quantity
2
Surface Finish
Smooth
Finish
Silver
Number of Mounting Holes
2
Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6112000570
Zoro #
G100434221
UPC #
-
Country of Origin
Unknown
Dimensions
Mounting Hole Diameter
7.93 mm
Pulley Width - Belt Tensioners and Tension Pulleys
27.95 mm
Width
1.1 in
Pulley Outside Diameter (mm)
70.08 mm
Length
118.02 mm
Details
Mounting Hole Quantity
2
Surface Finish
Smooth
Finish
Silver
Number of Mounting Holes
2
Belt Type
Serpentine
Flanged
No
Number of Pulleys
1
Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.