
DOES NOT INCLUDE LEVEL SENSOR
Mfr # 17137501959
Zoro # G202176166
original price: $49.19
9% off
new price: $44.29
/eaKey Features
Height
197.4 mm
Cap Type
Pressurized
Color
Black
Material
PP
Level Sensor Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17137501959
Zoro #
G202176166
UPC #
-
Country of Origin
Unknown
Dimensions
Height
197.4 mm
Details
Cap Type
Pressurized
Color
Black
Material
PP
Level Sensor Included
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.