
Door Sill Strip, 1076860180Pr
Mfr # 1076860180PR
Zoro # G8494846
product price: $98.55
/ea
Free Shipping & Returns
Key Features
Material
Styrene Butadiene Rubber
Width
3.36 in
Length
43-1/2 in
Color
Charcoal
Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1076860180PR
Zoro #
G8494846
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3.36 in
Length
43-1/2 in
Details
Material
Styrene Butadiene Rubber
Color
Charcoal
Shape
Straight
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.