Zoro Homepage

Driveshaft Support, 26128615621

  • Mfr # 26128615621

  • Zoro # G3265008


product price: $36.29
/ea

Key Features

Includes
Rubber Bushing
Color
Black
Bolt Hole Center To Center
160 mm
Maximum Inside Diameter
30 mm
Grade Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26128615621
Zoro #
G3265008
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Inside Diameter
30 mm

Details

Includes
Rubber Bushing
Color
Black
Bolt Hole Center To Center
160 mm
Grade Type
Regular
Configuration
One Piece
Number of Mounting Holes
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.