
Electric Fuel Pump E46 Elec Fuel Pump, 16146766942
Mfr # 16146766942
Zoro # G4575668
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Includes
Fuel Sending Unit; Gasket
Type
Electric
Flow Rate
32 GPH
Pressure
5 psi to 45 psi
Inlet Type
Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16146766942
Zoro #
G4575668
UPC #
-
Country of Origin
Unknown
Dimensions
Outlet Outside Diameter
0.33 in
Inlet Outside Diameter
0.33 in
Details
Includes
Fuel Sending Unit; Gasket
Type
Electric
Flow Rate
32 GPH
Pressure
5 psi to 45 psi
Inlet Type
Barbed
Connector Gender
Male
Outlet Type
Barbed
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.