
ENGINE COOLANT RESERVOIR
Mfr # 31200320
Zoro # G402211728
original price: $30.19
9% off
new price: $27.25
/eaKey Features
Pressure Rating
21 psi
Height
8.3 in
Pressurized
Yes
Length
8.3 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31200320
Zoro #
G402211728
UPC #
848000000000
Country of Origin
Unknown
Dimensions
Height
8.3 in
Length
8.3 in
Width
8.5 in
Details
Pressure Rating
21 psi
Pressurized
Yes
Material
Polypropylene
Sensor Included
Yes
Number of Mounting Holes
1
Cap Type
Screw On
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.