Engine Coolant Thermostat Housing Assbly, 2722000415

  • Mfr # 2722000415

  • Zoro # G5292669


product price:  $54.85
/ea

Key Features

Inside Diameter
47 mm
Bolt Hole Center To Bolt Hole Center
97.4 mm
Opening Temperature
100 CE
Housing Material
Aluminum
Mounting Hole Diameter
8.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2722000415
Zoro #
G5292669
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
47 mm
Mounting Hole Diameter
8.15 mm

Details

Bolt Hole Center To Bolt Hole Center
97.4 mm
Opening Temperature
100 CE
Housing Material
Aluminum
Color
Natural Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.