
Engine Cooling Fan Assembly, Lr012644
Mfr # LR012644
Zoro # G9664659
original price: $384.99
9% off
new price: $346.99
/ea
Free Shipping & Returns
Key Features
Features
Fan Clutch Mounted
Includes
Wiring Harness
Material
Steel
Diameter
9-1/4 in; 20 in
Type
Belt Driven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR012644
Zoro #
G9664659
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter
9-1/4 in; 20 in
Wiring Harness Length
17 in
Details
Features
Fan Clutch Mounted
Includes
Wiring Harness
Material
Steel
Type
Belt Driven
Number of Fans
1
Blade Material
Polyamide 6
Number of Blades
9
Blade Type
Rigid
Housing Finish
Satin Coated
Terminal Gender
Male
Connector Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.