Zoro Homepage

Engine Crankcase Breather Hose, 07K103211B

  • Mfr # 07K103211B

  • Zoro # G500545299


product price: $30.35
/ea

Key Features

Material
Polyamide 12
Color
Black
Length
463 mm
Inside Diameter
11.9 mm; 17.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07K103211B
Zoro #
G500545299
UPC #
-
Country of Origin
Unknown

Dimensions

Length
463 mm
Inside Diameter
11.9 mm; 17.9 mm

Details

Material
Polyamide 12
Color
Black

Description

Engine Crankcase Breather Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.