ENGINE OIL COOLER 05-14 VW L5-2.5L

  • Mfr # 07K117021C

  • Zoro # G702197715


original price: $57.59
9% off
new price: $51.85
/ea

Key Features

Material
Aluminum
Thickness
2.14 in
Inlet Diameter
.63 in
Outlet Diameter
.65 in
Length
5.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07K117021C
Zoro #
G702197715
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
2.14 in
Inlet Diameter
.63 in
Outlet Diameter
.65 in
Length
5.49 in
Width
2.73 in

Details

Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.