Zoro Homepage

Expansion Tank, 025121403A

  • Mfr # 025121403A

  • Zoro # G6787150


original price: $19.59
9% off
new price: $17.65
/ea

Key Features

Material
Polypropylene
Type
Pressurized
Color
White
Cap Type
Theaded
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
025121403A
Zoro #
G6787150
UPC #
-
Country of Origin
Unknown

Details

Material
Polypropylene
Type
Pressurized
Color
White
Cap Type
Theaded
Number of Mounting Holes
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.