Zoro Homepage

Expansion Tank, 17137640514

  • Mfr # 17137640514

  • Zoro # G6794939


product price: $47.69
/ea

Key Features

Length (In.)
7.09 in
Width (In.)
3.82 in
Material
PA66
Includes
Level Sensor included, Sensor included
Height (In.)
11.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17137640514
Zoro #
G6794939
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
7.09 in
Width (In.)
3.82 in
Height (In.)
11.02 in

Details

Material
PA66
Includes
Level Sensor included, Sensor included
Features
Sensor/sensor housing, OE-fit, OE dimensions, heat & environment-resistant, factory-tested, reliable, 24M warranty.
Color
Black
Max. Pressure
20 psi

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.