Zoro Homepage

Expansion Tank, 1H0121407A

  • Mfr # 1H0121407A

  • Zoro # G6840061


original price: $14.79
10% off
new price: $13.29
/ea

Key Features

Material
Polypropylene
Includes
Level Sensor
Type
Non-Pressurized
Color
White
Length
165 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H0121407A
Zoro #
G6840061
UPC #
-
Country of Origin
Unknown

Dimensions

Length
165 mm
Height
167 mm

Details

Material
Polypropylene
Includes
Level Sensor
Type
Non-Pressurized
Color
White
Number of Mounting Holes
2
Shape
Round

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.