Zoro Homepage

Fan Clutch, 1162001122

  • Mfr # 1162001122

  • Zoro # G5599442


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Gray
Type
Thermal
Rotation
Clockwise
Mounting Flange Thickness
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1162001122
Zoro #
G5599442
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Flange Thickness
5 mm
Clutch Maximum Diameter
165 mm

Details

Material
Aluminum
Color
Gray
Type
Thermal
Rotation
Clockwise
Number of Bolt Holes
6
Distance From Clutch To Mounting Flange
52 mm
Use Type
Regular
Number of Mounting Holes
6
Mounting Type
Slot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.