
Front Includes Wedge Retainer Pin (911 Ball Joint W/Pi, 91134104901K
Mfr # 91134104901K
Zoro # G4318521
product price: $48.59
/eaKey Features
Material
Metal
Stud Type
Threaded
Dust Boot Material
Polychloroprene
Ball Stud Housing Material
High Strength Steel
Includes
Dust Boot Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91134104901K
Zoro #
G4318521
UPC #
-
Country of Origin
Unknown
Details
Material
Metal
Stud Type
Threaded
Dust Boot Material
Polychloroprene
Ball Stud Housing Material
High Strength Steel
Includes
Dust Boot Included
Features
Pre-greased
Adjustable
No
Mounting Style
Screw-in
Dust Boot Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.