
Front Right 2 Bolt Mount To Body W/ Hd B Control Arm, 8628496
Mfr # 8628496
Zoro # G5349980
product price: $57.99
/eaKey Features
Includes
Ball Joint Included, Bushings Included, Dust Boot Included
Position
Front Right Lower
Dust Boot Material
Neoprene
Adjustable Range
45 Degrees
Dust Boot Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8628496
Zoro #
G5349980
UPC #
847603022684
Country of Origin
Unknown
Details
Includes
Ball Joint Included, Bushings Included, Dust Boot Included
Position
Front Right Lower
Dust Boot Material
Neoprene
Adjustable Range
45 Degrees
Dust Boot Color
Black
Ball Joint Bearing Material
Metal
Ball Joint Housing Material
High Strength Steel
Adjustable
No
Features
Pre-greased
Type
Grooved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.