
Front Upper C-Arm Bushing, Cbc5523
Mfr # CBC5523
Zoro # G6876662
product price: $11.99
/eaKey Features
Mounting Type
Press in
Inside Diameter
.63 in
Length
1.71 in
Outside Diameter
32 mm
Material
NR/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBC5523
Zoro #
G6876662
UPC #
884109228332
Country of Origin
Unknown
Dimensions
Inside Diameter
.63 in
Length
1.71 in
Outside Diameter
32 mm
Large Outside Diameter
40.35 mm
Mounting Hole Diameter
16.05 mm
Details
Mounting Type
Press in
Material
NR/Steel
Greasable
No
Color
Black
Adjustable
No
Number Of Bushings
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.