
Fuel Tank Sendinig Unit, 22672171
Mfr # 22672171
Zoro # G9557111
product price: $46.35
/eaKey Features
Number of Connectors
2
Resistance
Empty: 40 ohms; Empty: 250 ohms
Wire Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22672171
Zoro #
G9557111
UPC #
-
Country of Origin
Unknown
Details
Number of Connectors
2
Resistance
Empty: 40 ohms; Empty: 250 ohms
Wire Color
Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.