Zoro Homepage

Headlite Assy, 1369604

  • Mfr # 1369604

  • Zoro # G6790879


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
44.4-99
Features
OE-fit, UV-resistant, scratch-resistant, restores illumination, enhances appearance, US DOT compliant, 24M warranty
Lens Material
PC
Includes
Bulbs included
Bulb Technology
Halogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1369604
Zoro #
G6790879
UPC #
847603026026
Country of Origin
Unknown

Details

Wattage Equivalency
44.4-99
Features
OE-fit, UV-resistant, scratch-resistant, restores illumination, enhances appearance, US DOT compliant, 24M warranty
Lens Material
PC
Includes
Bulbs included
Bulb Technology
Halogen
Housing Material
PC
Light Color
Clear
Number of Bulbs
1
Housing Color
Black
Voltage
12

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.