Zoro Homepage

Heater Hose, 3528273

  • Mfr # 3528273

  • Zoro # G6841951


original price: $16.85
5% off
new price: $15.95
/ea

Key Features

Material
EPDM Rubber
Length
20 in
Inside Dia.
0.47 in; 0.62 in
Pressure Rating
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3528273
Zoro #
G6841951
UPC #
884109095859
Country of Origin
Unknown

Dimensions

Length
20 in
Inside Dia.
0.47 in; 0.62 in

Details

Material
EPDM Rubber
Pressure Rating
50 psi

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.