
Heater Hose, 9445383
Mfr # 9445383
Zoro # G6862428
product price: $26.99
/eaKey Features
Length
12-1/2 in
Material
EPDM Rubber
Pressure Rating
50 psi
Inside Dia.
0.49 in; 0.57 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9445383
Zoro #
G6862428
UPC #
884109095606
Country of Origin
Unknown
Dimensions
Length
12-1/2 in
Inside Dia.
0.49 in; 0.57 in
Details
Material
EPDM Rubber
Pressure Rating
50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.