Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heater Valve, 90566947

  • Mfr # 90566947

  • Zoro # G8567129


product price: $23.89
/ea

Key Features

Inlet Port Inside Diameter
14.7 mm
Universal Fit
Yes
Outlet Port Outside Diameter
20 mm
Inlet Port Outside Diameter
20 mm
Outlet Port Inside Diameter
14.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90566947
Zoro #
G8567129
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Port Inside Diameter
14.7 mm
Outlet Port Outside Diameter
20 mm
Inlet Port Outside Diameter
20 mm
Outlet Port Inside Diameter
14.7 mm

Details

Universal Fit
Yes
Number of Ports
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.