Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heater Valve To Return Pipe

  • Mfr # 7545544

  • Zoro # G800632477


product price: $8.59
/ea

Key Features

Material
EPDM Rubber
Length
18-1/8 in
Pressure Rating
50 psi
Inside Dia.
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7545544
Zoro #
G800632477
UPC #
-
Country of Origin
Unknown

Dimensions

Length
18-1/8 in
Inside Dia.
0.78 in

Details

Material
EPDM Rubber
Pressure Rating
50 psi

Description

Heater Valve To Return Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.