
Interior Door Handle, 90153107400
Mfr # 90153107400
Zoro # G8558607
product price: $80.59
/ea
Free Shipping & Returns
Key Features
Length
143.27 mm
Thickness
30.84 mm
Color
Black
Material
Polyoxymethylene
Attachment Type
Bolted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90153107400
Zoro #
G8558607
UPC #
-
Country of Origin
Unknown
Dimensions
Length
143.27 mm
Thickness
30.84 mm
Details
Color
Black
Material
Polyoxymethylene
Attachment Type
Bolted
Universal Fit
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.