Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Dr Han, 51418408566

  • Mfr # 51418408566

  • Zoro # G6856819


product price: $23.85
/ea

Key Features

Color
Black
Length
144.66 mm
Includes
Mounting Hardware
Material
Polyamide 6-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51418408566
Zoro #
G6856819
UPC #
-
Country of Origin
Unknown

Dimensions

Length
144.66 mm

Details

Item
Wire Connector
Color
Black
Includes
Mounting Hardware
Material
Polyamide 6-6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.