
Jaguar Expansion Tank, Mjd4400Ab
Mfr # MJD4400AB
Zoro # G8580036
product price: $67.15
/eaKey Features
Includes
Cap; Level Sensor
Height
4.65 in
Material
Plastic
Length
6.13 in
Type
Pressurized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJD4400AB
Zoro #
G8580036
UPC #
886931201583
Country of Origin
Unknown
Dimensions
Height
4.65 in
Length
6.13 in
Details
Includes
Cap; Level Sensor
Material
Plastic
Type
Pressurized
Cap Maximum Pressure Rating
14.5 psi
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.