Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaguar Heater Hose, C2S14031

  • Mfr # C2S14031

  • Zoro # G8570209


product price: $30.60
/ea

Key Features

Length
33-1/2 in
Material
EPDM Rubber
Inside Dia.
0.7 in
Pressure Rating
17 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team